Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia.
Mfr # SKT-025
Zoro # G0046221
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKT-025
- Zoro # G0046221
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,5/16-18",1.5"dia. |
Description
Knrl Ctrl Knob Tap,Stl,5/16-18 In.,1.5 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- KO-KEN Bit Socket 7/8 Hex 75mm 1/2 Sq. Drive (4012A.75-7/8)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- S & W Manufacturing Knobs