Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia.
Mfr # SKTF-026
Zoro # G0046072
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTF-026
- Zoro # G0046072
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,3/8-24",1.5" dia. |
Description
Knrl Ctrl Knob Tap,Stl,3/8-24 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle and Nut Assembly (41125)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Socket (SHD12113)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/8-11" 3" Stud (ALHA-10)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- S & W Manufacturing Hand Knobs and Wheels