Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia.
Mfr # SKT-026
Zoro # G0046039
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKT-026
- Zoro # G0046039
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,3/8-16",1.5" dia. |
Description
Knrl Ctrl Knob Tap,Stl,3/8-16 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Tile and Natural Stone Bit (48-20-8995)
- TEKTON 3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID12210)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- MITUTOYO Sbm-40Cx (568-368)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- S & W Manufacturing Hand Knobs and Wheels