Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia.
Mfr # SKT-023
Zoro # G0045917
product price: $3.15
/ea
Sold in multiples of 14 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKT-023
- Zoro # G0045917
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,1/4-20",1" dia. |
Description
Knrl Ctrl Knob Tap,Stl,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- BETA Double Offset Ring Wrench, 5/8x3/4" (000900227)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- KIPP Star Grip, DIN 6336 Similar, D=10, D1= 50, Drilled Bushing, Steel, Black Plastic, Cap: Red (K0155.1106)
- S & W Manufacturing Hand Knobs and Wheels