Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia.
Mfr # SKTF-029
Zoro # G0045731
Sold in multiples of 4 for $41.56
$41.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SKTF-029
- Zoro # G0045731
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2-1/2" |
Thread Size | 1/2-20 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,1/2-20",2.5" dia. |
Description
Knrl Ctrl Knob Tap,Stl,1/2-20 In.,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- KYOCERA DR1437 (DR1437)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std (WSSF-022)
- S & W MANUFACTURING Knurled Knob Tap, 10-24" (WTR-021)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- S & W Manufacturing Hand Knobs and Wheels