Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob, M8, 38mm dia., 25mm
Mfr # MWTR-025
Zoro # G0042520
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Diameter 38mm
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWTR-025
- Zoro # G0042520
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 38mm |
Thread Size | M8 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob,M8,38mm dia.,25mm |
Description
Knrl Ctrl Knob,M8,38mm dia.,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEYLESS 1/2"" 24 (31037)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X30)
- S & W Manufacturing Hand Knobs and Wheels