Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob, M6, 19mm dia., 16mm
Mfr # MWTR-022
Zoro # G0042450
product price: $4.89
/ea
Sold in multiples of 8 for $39.12
$39.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWTR-022
- Zoro # G0042450
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 19mm |
Thread Size | M6 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob,M6,19mm dia.,16mm |
Description
Knrl Ctrl Knob,M6,19mm dia.,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 102 pc (3FE99)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- AJAX TOOL WORKS SPRING F/3500 NEEDLE SCALER (AJA3503)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 25mm dia. (MSKT-024)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7SL-21)
- S & W Manufacturing Hand Knobs and Wheels