Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob, M20, 76mm dia., 44mm
Mfr # MWTR-033
Zoro # G0042423
product price: $27.49
/ea
Sold in multiples of 2 for $54.98
$54.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 44mm
- Diameter 76mm
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWTR-033
- Zoro # G0042423
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 44mm |
Diameter | 76mm |
Thread Size | M20 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob,M20,76mm dia.,44mm |
Description
Knrl Ctrl Knob,M20,76mm dia.,44mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 1/2", 30-150ft/lb (4550-20)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2.5" dia., 3" Std (SKS-029)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X35)
- S & W Manufacturing Knobs