Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob, M10, 38mm dia.
Mfr # MSKT-026
Zoro # G0042259
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Diameter 38mm
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MSKT-026
- Zoro # G0042259
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 38mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Ctrl Knob,M10,38mm dia. |
Description
Knrl Ctrl Knob,M10,38mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- S & W MANUFACTURING Alum Ball Knob, 5/16-24", 1" dia. (ABK-038)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W Manufacturing Hand Knobs and Wheels