Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, SS, 1/2-20", 2" dia.
Mfr # SAK-025B
Zoro # G0041662
product price: $31.39
/ea
Sold in multiples of 2 for $62.78
$62.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SAK-025B
- Zoro # G0041662
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Thread Size | 1/2-20 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,SS,1/2-20",2" dia. |
Description
Ctrl Knob,Nose Hdle,SS,1/2-20 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-U (C15980)
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- S & W Manufacturing Hand Knobs and Wheels