Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Solid, Alum, 2" dia.
Mfr # ACK-014
Zoro # G0041568
Sold in multiples of 11 for $42.79
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ACK-014
- Zoro # G0041568
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Solid,Alum,2" dia. |
Description
Ctrl Knob,Nose Hdle,Solid,Alum,2 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/8-11" 3" Stud (ALHA-10)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X20)
- S & W Manufacturing Hand Knobs and Wheels