Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia.
Mfr # ACK-015
Zoro # G0041909
product price: $3.59
/ea
Sold in multiples of 11 for $39.49
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Diameter 3"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ACK-015
- Zoro # G0041909
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 3" |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Alum,5/8",3" dia. |
Description
Ctrl Knob,Nose Hdle,Alum,5/8 In.,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 5/8" (80763)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- J.W. WINCO DIN6336-KU-63-5/16X18-K Hand Knob (5TC87/K)
- S & W Manufacturing Knobs