Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia.
Mfr # ACK-024B
Zoro # G0041820
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ACK-024B
- Zoro # G0041820
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Alum,3/8-24",2" dia. |
Description
Ctrl Knob,Nose Hdle,Alum,3/8-24 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-18"Thrd, 1-3/8" dia. (SSBK-042)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- S & W Manufacturing Knobs