Shop All Knobs
S & W Manufacturing
Brass Knrl, Non Lck Knob Nose P, 1/2-13"
Mfr # BKNL-4
Zoro # G0040719
Sold in multiples of 4 for $36.76
$36.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Material Brass
- Style Knurled
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # BKNL-4
- Zoro # G0040719
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/2-13 |
Details
Material | Brass |
Style | Knurled |
Item | Brass Knrl,Non Lck Knob Nose P,1/2-13" |
Description
Brass Knrl,Non Lck Knob Nose P,1/2-13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- STM 18 Drive Pin Punch (606256)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- MIDWEST FASTENER 6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78004)
- S & W Manufacturing Hand Knobs and Wheels