Shop All Knobs
S & W Manufacturing
Brass Knrl, Lck Knob w/P, 1/2-13"
Mfr # BWKLS-4
Zoro # G0040621
Sold in multiples of 4 for $33.96
$33.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Material Brass
- Style Knurled
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # BWKLS-4
- Zoro # G0040621
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/2-13 |
Details
Material | Brass |
Style | Knurled |
Item | Brass Knrl,Lck Knob w/P,1/2-13" |
Description
Brass Knrl,Lck Knob w/P,1/2-13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 20 mm (FC.KF20.2X4.BL)
- TEKTON 1-1/8 x 1-1/4 Inch 45-Degree Offset Box End Wrench (WBE23329)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- S & W Manufacturing Knobs