Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 7/16-20", 1-3/8" dia.
Mfr # BBK-046
Zoro # G0040378
product price: $11.49
/ea
Sold in multiples of 4 for $45.96
$45.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # BBK-046
- Zoro # G0040378
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 7/16-20 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,7/16-20",1-3/8" dia. |
Description
Brass Ball Knob,7/16-20 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- HHIP Parting Bar Holder KDK-204 Type (3900-5434)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/2In (600038CF)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 10-32" (SKTTF-021)
- ELESA Brass boss, threaded hole, with cap, VCT.63 B-M8-C5 (VCT-B)
- S & W Manufacturing Knobs