Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 5/16-24", 1" dia.
Mfr # BBK-038
Zoro # G0040183
product price: $5.65
/ea
Sold in multiples of 7 for $39.55
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # BBK-038
- Zoro # G0040183
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 5/16-24 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,5/16-24",1" dia. |
Description
Brass Ball Knob,5/16-24 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 6" Length (29126F)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- S & W MANUFACTURING Knrl Knob Std, 5/16-24", 1.5"dia., 1.75"Std (WSSF-019)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- TJ DAVIES CO Coolant Through Retention Knob (PSC-474)
- S & W Manufacturing Knobs