Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 3/8-16", 1-7/8" dia.
Mfr # BBK-049
Zoro # G0040113
Sold in multiples of 4 for $44.76
$44.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # BBK-049
- Zoro # G0040113
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 3/8-16 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,3/8-16",1-7/8" dia. |
Description
Brass Ball Knob,3/8-16 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- HHIP 1-3/4" D Plain Keyway Bushing (2006-1412)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., Material: Stainless Steel (WSSF-011)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- KIPP Adjustable Handle, With Protective Cap Size: 2 3/8-16X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A41X25)
- S & W Manufacturing Knobs