Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 1/2-13", 1-7/8" dia.
Mfr # BBK-052
Zoro # G0040043
product price: $23.65
/ea
Sold in multiples of 2 for $47.30
$47.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # BBK-052
- Zoro # G0040043
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,1/2-13",1-7/8" dia. |
Description
Brass Ball Knob,1/2-13 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 (C73004)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- S & W MANUFACTURING Knrl Ctrl Knob, Sld Hub, 2-1/2"dia., 1-1/2" (SCK-250)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- S & W Manufacturing Knobs