Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 1/2-13", 1-3/8" dia.
Mfr # BBK-047
Zoro # G0040052
Sold in multiples of 4 for $56.76
$56.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # BBK-047
- Zoro # G0040052
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,1/2-13",1-3/8" dia. |
Description
Brass Ball Knob,1/2-13 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #30 (C18083)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12224S)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F6---21)
- S & W Manufacturing Hand Knobs and Wheels