Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 10-32", 3/4" dia.
Mfr # BBK-032
Zoro # G0040131
product price: $4.59
/ea
Sold in multiples of 9 for $41.31
$41.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # BBK-032
- Zoro # G0040131
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 10-32 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,10-32",3/4" dia. |
Description
Brass Ball Knob,10-32 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- NEWPORT FASTENERS 5/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 10PK (352233-10)
- KAPRO 1258-10 Ergonomic Drywall Carrier (1258-10)
- MARSHALLTOWN Concrete Placer Handle, 54 x1-1/4 In, Wood (828)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- S & W Manufacturing Knobs