Shop All Knobs
S & W Manufacturing
Brass Ball Knob, 10-24", 3/4" dia.
Mfr # BBK-031
Zoro # G0040070
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Knob Type Ball Knob
- Material Brass
- Style Ball Knob
- Thread Size 10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # BBK-031
- Zoro # G0040070
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Brass |
Style | Ball Knob |
Item | Brass Ball Knob,10-24",3/4" dia. |
Description
Brass Ball Knob,10-24 In.,3/4 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- HHIP MT1 Medium Duty Live Center (3900-5001)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1/2", 2" dia. (WHRT-048)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 10-32" (SKTTF-021)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia. (SKT-023)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- S & W Manufacturing Knobs