Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 5/8-18", 1-7/8" dia.
Mfr # SBK-055
Zoro # G0045217
product price: $9.89
/ea
Sold in multiples of 4 for $39.56
$39.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 5/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-055
- Zoro # G0045217
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 5/8-18 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,5/8-18",1-7/8" dia. |
Description
Ball Knob,Stl,5/8-18 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X25)
- S & W Manufacturing Knobs