Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 5/8-11", 1-7/8" dia.
Mfr # SBK-054
Zoro # G0045223
product price: $10.45
/ea
Sold in multiples of 4 for $41.80
$41.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-054
- Zoro # G0045223
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 5/8-11 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,5/8-11",1-7/8" dia. |
Description
Ball Knob,Stl,5/8-11 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M16, 76mm dia., 76mm (ALHA-10M)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. (WTR-026)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- S & W Manufacturing Hand Knobs and Wheels