Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 5/16-24", 1-3/8" dia.
Mfr # SBK-043
Zoro # G0045269
product price: $4.99
/ea
Sold in multiples of 8 for $39.92
$39.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-043
- Zoro # G0045269
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 5/16-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,5/16-24",1-3/8" dia. |
Description
Ball Knob,Stl,5/16-24 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- S & W Manufacturing Hand Knobs and Wheels