Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 3/8-24", 1-7/8" dia.
Mfr # SBK-051
Zoro # G0045278
product price: $9.45
/ea
Sold in multiples of 4 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-051
- Zoro # G0045278
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 3/8-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,3/8-24",1-7/8" dia. |
Description
Ball Knob,Stl,3/8-24 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 16" 13A Corded Dethatcher w/ Bag and Scarifier (DT71613AA)
- GUARDAIR Thumb Lever Air Gun, 3" Extension (970003S)
- XTRWELD Clamp, C, DF, Bridge, 20000 PSI, Steel, Black Oxide (TCCB0420000HS)
- BOSCH Service Pack (1617000A16)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- S & W Manufacturing Knobs