Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 3/8-24", 1-3/8" dia.
Mfr # SBK-045
Zoro # G0045582
product price: $5.29
/ea
Sold in multiples of 8 for $42.32
$42.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-045
- Zoro # G0045582
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 3/8-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,3/8-24",1-3/8" dia. |
Description
Ball Knob,Stl,3/8-24 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-V (C70052)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- S & W Manufacturing Knobs