Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 1/4-28", 1" dia.
Mfr # SBK-036
Zoro # G0045512
Sold in multiples of 14 for $46.06
$46.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SBK-036
- Zoro # G0045512
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/4-28 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,1/4-28",1" dia. |
Description
Ball Knob,Stl,1/4-28 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- ABANAKI Motor (MGRX4966)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 32mm, SS (MWSS-014)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/4"x3" (SCK-053)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- S & W Manufacturing Knobs