Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 1/2-20", 1-3/8" dia.
Mfr # SBK-048
Zoro # G0045427
product price: $4.99
/ea
Sold in multiples of 9 for $44.91
$44.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-048
- Zoro # G0045427
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-20 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,1/2-20",1-3/8" dia. |
Description
Ball Knob,Stl,1/2-20 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" HSS Annular Cutter (DWC5-530-111)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/32 (C08184)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- S & W Manufacturing Knobs