Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 1/2-13", 1-7/8" dia.
Mfr # SBK-052
Zoro # G0045479
Sold in multiples of 4 for $43.16
$43.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SBK-052
- Zoro # G0045479
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,1/2-13",1-7/8" dia. |
Description
Ball Knob,Stl,1/2-13 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- STABILA RF Receiver for LA180L (REC410)
- GREENLEE Switch, Tippette D-P 849 (86015)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 25mm dia. (MSKT-024)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- ELESA Knobs with integral indicator, MBT.70-GA12-0020-D (MBT-GA)
- S & W Manufacturing Hand Knobs and Wheels