Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 1/2-13", 1-3/8" dia.
Mfr # SBK-047
Zoro # G0045521
product price: $4.79
/ea
Sold in multiples of 8 for $38.32
$38.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-047
- Zoro # G0045521
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,1/2-13",1-3/8" dia. |
Description
Ball Knob,Stl,1/2-13 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOS125CGP10)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-20", 2" dia. (SAK-025B)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.9066X40)
- S & W Manufacturing Hand Knobs and Wheels