Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 10-32", 1" dia.
Mfr # SBK-034
Zoro # G0045287
Sold in multiples of 14 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SBK-034
- Zoro # G0045287
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 10-32 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,10-32",1" dia. |
Description
Ball Knob,Stl,10-32 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X5/8)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- COBRA TOOLS AUGER DRAIN 3/8""X50' ACE (20500)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A415X40)
- S & W Manufacturing Knobs