Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 10-24", 3/4" dia.
Mfr # SBK-031
Zoro # G0045573
Sold in multiples of 17 for $42.33
$42.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SBK-031
- Zoro # G0045573
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,10-24",3/4" dia. |
Description
Ball Knob,Stl,10-24 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO A-325 Motor Shaft Arbor Small Type A Stamped Washer (A-325)
- KO-KEN Socket 12mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-12)
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D (20094-16CHC)
- MILWAUKEE TOOL 1-1/2 in. Opening Tool for 5/8 in. Sectional Cable (48-53-3815)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28301X.98)
- S & W Manufacturing Knobs