Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 10-24", 1" dia.
Mfr # SBK-033
Zoro # G0045451
product price: $3.25
/ea
Sold in multiples of 13 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SBK-033
- Zoro # G0045451
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,10-24",1" dia. |
Description
Ball Knob,Stl,10-24 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/64)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, GP Phenolic (2830BG)
- S & W Manufacturing Knobs