Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 5/16-24"Thrd, 1" dia.
Mfr # SSBK-038
Zoro # G0034172
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-038
- Zoro # G0034172
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 5/16-24 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,5/16-24"Thrd,1" dia. |
Description
Ball Knob,303SS,5/16-24 In.Thrd,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE, Metric 34 Pieces 5/16 in to 7/8 in, 8 mm to 19 mm , Full Polish (J52230)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (82082D2B134065)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia. (SKS-015)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M16, 76mm dia., 76mm (ALHA-10M)
- S & W MANUFACTURING Knrl Knob Stud, M12, 51mm dia., 44mm, SS (MWSS-026)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 44mm, SS (MWSS-017)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- S & W Manufacturing Hand Knobs and Wheels