Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 5/16-18"Thrd, 1" dia.
Mfr # SSBK-037
Zoro # G0034190
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-037
- Zoro # G0034190
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 5/16-18 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,5/16-18"Thrd,1" dia. |
Description
Ball Knob,303SS,5/16-18 In.Thrd,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper for 4mm PVSolar Panel Cont (300-176)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- MAKITA 1/4 Sheet Finishing Sander (BO4556)
- SIMONDS Multicut File, American, Half Round (78328600)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2.5" dia., 3" Std (SKS-029)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- S & W Manufacturing Hand Knobs and Wheels