Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 5/16-18"Thrd, 1-3/8" dia.
Mfr # SSBK-042
Zoro # G0034163
product price: $9.19
/ea
Sold in multiples of 4 for $36.76
$36.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-042
- Zoro # G0034163
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 5/16-18 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,5/16-18"Thrd,1-3/8" dia. |
Description
Ball Knob,303SS,5/16-18 In.Thrd,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- S & W MANUFACTURING Brass Knrl, Non Lck Knob Nose P, 5/8-11" (BKNL-5)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- S & W Manufacturing Knobs