Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia.
Mfr # SSBK-045
Zoro # G0034032
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-045
- Zoro # G0034032
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 3/8-24 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,3/8-24"Thrd,1-3/8" dia. |
Description
Ball Knob,303SS,3/8-24 In.Thrd,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/8In (600027CF)
- MIDWEST FASTENER 1/4" Steel Long Arm Hex Wrenches 4PK (67888)
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit (48-17-0130)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-20", 2" dia. (SAK-025B)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W Manufacturing Knobs