Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 3/8-16"Thrd, 1" dia.
Mfr # SSBK-056
Zoro # G0034050
product price: $19.29
/ea
Sold in multiples of 2 for $38.58
$38.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-056
- Zoro # G0034050
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 3/8-16 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,3/8-16"Thrd,1" dia. |
Description
Ball Knob,303SS,3/8-16 In.Thrd,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- TEKTON 22 mm Combination Wrench (18293)
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W Manufacturing Knobs