Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 1/4-20"Thrd, 1-3/8" dia.
Mfr # SSBK-039
Zoro # G0033877
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-039
- Zoro # G0033877
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/4-20 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,1/4-20"Thrd,1-3/8" dia. |
Description
Ball Knob,303SS,1/4-20 In.Thrd,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronic Pliers, SS, Angled (78 23 125)
- COILHOSE PNEUMATICS SAFETY BLOWGUN (AMA600S-DL)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- S & W Manufacturing Knobs