Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia.
Mfr # SSBK-047
Zoro # G0033789
product price: $9.29
/ea
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-047
- Zoro # G0033789
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,1/2-13"Thrd,1-3/8" dia. |
Description
Ball Knob,303SS,1/2-13 In.Thrd,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- ZIRCON Ss Edge With Pic Kit (65946)
- ZORO SELECT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42036)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 1" dia. (WTR-023)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.210)
- S & W Manufacturing Hand Knobs and Wheels