Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 10-24"Thrd, 1" dia.
Mfr # SSBK-033
Zoro # G0033752
product price: $7.69
/ea
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-033
- Zoro # G0033752
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,10-24"Thrd,1" dia. |
Description
Ball Knob,303SS,10-24 In.Thrd,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/4"x3" (SCK-053)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- S & W Manufacturing Hand Knobs and Wheels