Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M8, 51mm dia., 76mm
Mfr # ALHA-4M
Zoro # G0039641
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Diameter 51mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-4M
- Zoro # G0039641
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 21mm |
Diameter | 51mm |
Screw Length | 76mm |
Thread Size | M8 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M8,51mm dia.,76mm |
Description
Alum Clamp Knob,Stud,M8,51mm dia.,76mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Twist Tension Clamps (2 pc) PK (631031000)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- S & W MANUFACTURING Knrl Lck Knob, Stl, Nose P, 3/8-16" (KLS-3)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- S & W MANUFACTURING Brass Knrl, Non Lck Knob Nose P, 5/8-11" (BKNL-5)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- S & W Manufacturing Knobs