Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M6, 38mm dia., 79mm
Mfr # ALHA-2M
Zoro # G0039678
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 38mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-2M
- Zoro # G0039678
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 38mm |
Screw Length | 76mm |
Thread Size | M6 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M6,38mm dia.,79mm |
Description
Alum Clamp Knob,Stud,M6,38mm dia.,79mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-82 E-0800)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- POWERBUILT 10Pc SAE Ball Endt-Handle Hex Wrench Set (940201)
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-13", 2.5" dia. (WTRT-029)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- S & W Manufacturing Hand Knobs and Wheels