Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M6, 38mm dia., 45mm
Mfr # ALHA-1M
Zoro # G0039650
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 38mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-1M
- Zoro # G0039650
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 38mm |
Screw Length | 45mm |
Thread Size | M6 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M6,38mm dia.,45mm |
Description
Alum Clamp Knob,Stud,M6,38mm dia.,45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- S & W Manufacturing Knobs