Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M16, 76mm dia., 76mm
Mfr # ALHA-10M
Zoro # G0039580
product price: $11.25
/ea
Sold in multiples of 4 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 32mm
- Diameter 76mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-10M
- Zoro # G0039580
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 32mm |
Diameter | 76mm |
Screw Length | 76mm |
Thread Size | M16 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M16,76mm dia.,76mm |
Description
Alum Clamp Knob,Stud,M16,76mm dia.,76mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- BETA Internal Circlip Plier, 170mm (010340017)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. (WTRTF-023)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 25mm dia. (MSKT-024)
- J.W. WINCO DIN464-M6-25 Knurled Thumb Screw (6N25F50)
- S & W Manufacturing Knobs