Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M12, 64mm dia., 76mm
Mfr # ALHA-8M
Zoro # G0039529
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 64mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-8M
- Zoro # G0039529
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 64mm |
Screw Length | 76mm |
Thread Size | M12 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M12,64mm dia.,76mm |
Description
Alum Clamp Knob,Stud,M12,64mm dia.,76mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1/2", 2" dia. (WHRT-048)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-13", 2.5" dia. (WTRT-029)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- KIPP Star Grip, Similar To DIN 6336, D=M08X20, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X20)
- S & W Manufacturing Knobs