Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M10, 64mm dia., 76mm
Mfr # ALHA-6M
Zoro # G0039553
product price: $9.95
/ea
Sold in multiples of 4 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 64mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-6M
- Zoro # G0039553
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 64mm |
Screw Length | 76mm |
Thread Size | M10 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M10,64mm dia.,76mm |
Description
Alum Clamp Knob,Stud,M10,64mm dia.,76mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- POWERWELD Holster for MIG Pliers (YS-H)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 1" dia. (WTR-023)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.005)
- S & W Manufacturing Knobs