Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, 3/8-16", 3" Stud
Mfr # ALHA-6
Zoro # G0039809
product price: $11.59
/ea
Sold in multiples of 4 for $46.36
$46.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-6
- Zoro # G0039809
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2-1/2" |
Screw Length | 3" |
Thread Size | 3/8-16 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,3/8-16",3" Stud |
Description
Alum Clamp Knob,Stud,3/8-16 In.,3 In. Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. (WTR-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.61"L, GP Phenolic (3001SP)
- S & W Manufacturing Knobs