Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, 1/4-20", 3" Stud
Mfr # ALHA-2
Zoro # G0039748
product price: $8.29
/ea
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-2
- Zoro # G0039748
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Screw Length | 3" |
Thread Size | 1/4-20 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,1/4-20",3" Stud |
Description
Alum Clamp Knob,Stud,1/4-20 In.,3 In. Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32524)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-13", 2.5" dia. (WTRT-029)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- S & W Manufacturing Knobs